854863
Round and Square Rail Accessories
THOMSON
THOMSON
R131A
THOMSON THOMSON
Description
R131A ; RW16C TRUNNION PIN FINISH POR
Pin; Trunnion; 0.498 IN Dia X 2.88 IN L; Used With RW-16-C Roundway Bearing
Part #
R131A
BDI #
854863
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Rail-Products-Round-Profile-and-Square/Round-and-Square-Rail-Products/Round-and-Square-Rail-Accessories/R131A/p/854863
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.072
Product Group - BDI
L00220
Product Name
Pin
Product Type
Trunnion
Size
0.498 IN Dia X 2.88 IN L
Used With
RW-16-C Roundway Bearing
Inch - Metric
Inch
Other Features
Eccentric | Cantilever Type | Through Hole
Category - BDI
Round and Square Rail Accessories
Noun
Pin
Keyword String
Trunnion
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
R131A
Weight / LBS
0.16
Long Description
Pin; Trunnion; 0.498 IN Dia X 2.88 IN L; Used With RW-16-C Roundway Bearing