THOMSON
THOMSON
R138A
THOMSON THOMSON
Description
R138A ; RW8B TRUNNION PIN FINISH POR
Pin; Trunnion; 0.311 IN Dia X 1.63 IN L; Used With RW-8-B Roundway Bearing
Part #
R138A
BDI #
854866
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Linear-Motion-Products/Rail-Products-Round-Profile-and-Square/Round-and-Square-Rail-Products/Round-and-Square-Rail-Accessories/R138A/p/854866
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.012
Product Group - BDI
L00220
Product Name
Pin
Product Type
Trunnion
Size
0.311 IN Dia X 1.63 IN L
Used With
RW-8-B Roundway Bearing
Inch - Metric
Inch
Other Features
Eccentric | Cantilever Type | Blind Hole
Category - BDI
Round and Square Rail Accessories
Noun
Pin
Keyword String
Trunnion
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
R138A
Weight / LBS
0.027
Long Description
Pin; Trunnion; 0.311 IN Dia X 1.63 IN L; Used With RW-8-B Roundway Bearing