THOMSON
THOMSON
R212A
THOMSON THOMSON
Description
R212A ; RW48B TRUNNION PIN FINISH POR
Pin; Trunnion; 1.623 IN Dia X 8 IN L; Used With RW-48-B Roundway Bearing
Part #
R212A
BDI #
854871
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Linear-Motion-Products/Rail-Products-Round-Profile-and-Square/Round-and-Square-Rail-Products/Round-and-Square-Rail-Accessories/R212A/p/854871
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
2.07
Product Group - BDI
L00220
Product Name
Pin
Product Type
Trunnion
Size
1.623 IN Dia X 8 IN L
Used With
RW-48-B Roundway Bearing
Inch - Metric
Inch
Other Features
Eccentric | Cantilever Type | Blind Hole
Category - BDI
Round and Square Rail Accessories
Noun
Pin
Keyword String
Trunnion
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
R212A
Weight / LBS
4.55
Long Description
Pin; Trunnion; 1.623 IN Dia X 8 IN L; Used With RW-48-B Roundway Bearing