https://www.bdiexpress.com/medias/INDTHOPRCXXX-LB-RSL-1000W-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM0MDN8aW1hZ2UvanBlZ3xhR0l3TDJnM1pDOHhNRFEzT0RrNU1qRXpNREEzT0M5SlRrUlVTRTlRVWtOWVdGaGZURUpmVWxOTVh6RXdNREJYWHpNd01IZ3pNREF1YW5Cbnw4ZTcxZTRiNzM3NTVkMTFmNmNmNjhlODMwNTU5NDBiMjg3MDgwMTI1NDQ1Mjk0NTViYTdiNDNlY2EyZjMxNTNh
THOMSON
THOMSON
RSL375
THOMSON THOMSON
Description
RSL-375 RESILIENT MOUNT ; 0.375" DIA
Resilient Mount; Assembly; 0.375 IN ID X 0.75 IN OD; Used With A-61014 | XA-61014 Ball Bushing Bearing
Part #
RSL375
BDI #
854989
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Linear-Motion-Products/Rail-Products-Round-Profile-and-Square/Round-and-Square-Rail-Products/Round-and-Square-Rail-Accessories/RSL375/p/854989
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
EAN
0662486101215
Product Group - BDI
L00220
Product Name
Resilient Mount
Product Type
Assembly
Size
0.375 IN ID X 0.75 IN OD
Used With
A-61014 | XA-61014 Ball Bushing Bearing
Inch - Metric
Inch
Other Features
Assembly Includes 1 Rubber Ring - 2 Spacers - 2 Retaining Rings
Category - BDI
Round and Square Rail Accessories
Noun
Resilient Mount
Keyword String
Assembly
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
RSL375
Weight / LBS
0.023
Long Description
Resilient Mount; Assembly; 0.375 IN ID X 0.75 IN OD; Used With A-61014 | XA-61014 Ball Bushing Bearing