THOMSON
THOMSON
S625-DD
THOMSON THOMSON
Description
S-625-DD LINEAR BEARING SEAL ; RUBBER CLOSED 0.625" DIA
Seal; Closed Integral; 0.625 IN ID X 1.01 IN OD X 0.12 IN T; Seal: Nitrile Buna-N | Case: Steel; Used With SUPER-10-DD Ball Bushing Bearing
Part #
S625-DD
BDI #
854846
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Linear-Motion-Products/Rail-Products-Round-Profile-and-Square/Round-and-Square-Rail-Products/Round-and-Square-Rail-Accessories/S625-DD/p/854846
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411700
Weight / Kilogram
0.001
EAN
0662486903383
Product Group - BDI
L00220
Product Name
Seal
Product Type
Closed Integral
Size
0.625 IN ID X 1.01 IN OD X 0.12 IN T
Material
Seal: Nitrile Buna-N | Case: Steel
Used With
SUPER-10-DD Ball Bushing Bearing
Inch - Metric
Inch
Other Features
Double Acting
Category - BDI
Round and Square Rail Accessories
Harmonized Tariff Code
4016.93.50.50
Noun
Seal
Keyword String
Closed Integral
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
S625-DD
Weight / LBS
0.002
Long Description
Seal; Closed Integral; 0.625 IN ID X 1.01 IN OD X 0.12 IN T; Seal: Nitrile Buna-N | Case: Steel; Used With SUPER-10-DD Ball Bushing Bearing