Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

S625 https://www.bdiexpress.com/medias/INDTHOPRCXXX-LB-SM25-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzNzl8aW1hZ2UvanBlZ3xhR1ExTDJnMU1pOHhNRFEzT0RrNU5EQTJNek01TUM5SlRrUlVTRTlRVWtOWVdGaGZURUpmVTAweU5WOHpNREI0TXpBd0xtcHdad3xkNGFiYmNmMmJlNTEwYTIzZGQzOWYzZDBiZGMwYzE2MWQxMzgzZTRkNmJhZTFhMzUzODU0MjkzN2EwMzJmNmYz
854845 Round and Square Rail Accessories 

THOMSON THOMSON

S625

Description

S625 LINEAR SHAFT SEAL ; 0.625" ID X 1.129" OD X 0.125" T

Seal; Closed External; 0.625 IN ID X 1.129 IN OD X 0.125 IN T; Seal: Nitrile Buna-N | Case: Steel; Used With SSU-10 | SUPER-10 | A-101824 | XA-101824 Ball Bushing Bearing

Part #

S625

BDI #
854845

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
THOMSON INDUSTRIES
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.045
EAN
0662486903390
Product Group - BDI
L00220
Product Name
Seal
Product Type
Closed External
Size
0.625 IN ID X 1.129 IN OD X 0.125 IN T
Material
Seal: Nitrile Buna-N | Case: Steel
Used With
SSU-10 | SUPER-10 | A-101824 | XA-101824 Ball Bushing Bearing
Inch - Metric
Inch
Other Features
Double Acting
Category - BDI
Round and Square Rail Accessories
Harmonized Tariff Code
4016.93.50.50
Noun
Seal
Keyword String
Closed External
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
S625
Weight / LBS
0.008
Long Description
Seal; Closed External; 0.625 IN ID X 1.129 IN OD X 0.125 IN T; Seal: Nitrile Buna-N | Case: Steel; Used With SSU-10 | SUPER-10 | A-101824 | XA-101824 Ball Bushing Bearing