THOMSON
THOMSON
SM08
THOMSON THOMSON
Description
SM08 LINEAR BEARING SEAL ; EXTERNAL CLOSED 8MM DIA
Seal; Closed External; 8 MM ID X 16 MM OD X 3 MM T; Seal: Nitrile Buna-N | Case: Steel; Used With SPM-08 | MAM-08 Ball Bushing Bearing
Part #
SM08
BDI #
854993
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Linear-Motion-Products/Rail-Products-Round-Profile-and-Square/Round-and-Square-Rail-Products/Round-and-Square-Rail-Accessories/SM08/p/854993
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.05
EAN
0662486903444
Product Group - BDI
L00220
Product Name
Seal
Product Type
Closed External
Size
8 MM ID X 16 MM OD X 3 MM T
Material
Seal: Nitrile Buna-N | Case: Steel
Used With
SPM-08 | MAM-08 Ball Bushing Bearing
Inch - Metric
Metric
Other Features
Double Acting
Category - BDI
Round and Square Rail Accessories
Harmonized Tariff Code
4016.93.50.50
Noun
Seal
Keyword String
Closed External
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
SM08
Weight / LBS
0.002
Long Description
Seal; Closed External; 8 MM ID X 16 MM OD X 3 MM T; Seal: Nitrile Buna-N | Case: Steel; Used With SPM-08 | MAM-08 Ball Bushing Bearing