https://www.bdiexpress.com/medias/INDTHOPRCXXX-LB-SM25OPN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQxOTF8aW1hZ2UvanBlZ3xhR0UzTDJneE15OHhNRFEzT0RrNE5UQXhPVFF5TWk5SlRrUlVTRTlRVWtOWVdGaGZURUpmVTAweU5VOVFUbDh6TURCNE16QXdMbXB3Wnd8YjMzY2ZjMmEzNjE5N2YxNTMwNzI3ZGJiMTJkZWVhNzgxMDZjMmQzOWJhMWIwMWIxZGUzZTJkZDJmOGI2OTM4MQ
THOMSON
THOMSON
SM30OPN
THOMSON THOMSON
Description
SM30OPN LINEAR BEARING SEAL ; EXTERNAL CLOSED 30MM DIA
Seal; Open External; 30 MM ID X 47 MM OD X 5.15 MM T; Seal: Nitrile Buna-N | Case: Steel; Used With SSEM-30-OPN | MAM-30-OPN Ball Bushing Bearing
Part #
SM30OPN
BDI #
855009
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Linear-Motion-Products/Rail-Products-Round-Profile-and-Square/Round-and-Square-Rail-Products/Round-and-Square-Rail-Accessories/SM30OPN/p/855009
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.05
EAN
0662486933427
Product Group - BDI
L00220
Product Name
Seal
Product Type
Open External
Size
30 MM ID X 47 MM OD X 5.15 MM T
Material
Seal: Nitrile Buna-N | Case: Steel
Used With
SSEM-30-OPN | MAM-30-OPN Ball Bushing Bearing
Inch - Metric
Metric
Other Features
Double Acting
Category - BDI
Round and Square Rail Accessories
Harmonized Tariff Code
4016.93.50.50
Noun
Seal
Keyword String
Open External
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
SM30OPN
Weight / LBS
0.022
Long Description
Seal; Open External; 30 MM ID X 47 MM OD X 5.15 MM T; Seal: Nitrile Buna-N | Case: Steel; Used With SSEM-30-OPN | MAM-30-OPN Ball Bushing Bearing