https://www.bdiexpress.com/medias/INDTHOPRCXXX-LB-W1000-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIwOTl8aW1hZ2UvanBlZ3xhRGRsTDJobVpTOHhNRFEzT1RBNU1qSXpOak14T0M5SlRrUlVTRTlRVWtOWVdGaGZURUpmVnpFd01EQmZNekF3ZURNd01DNXFjR2N8MTRmNTc0NzljMjIzMjg2MDQ3ZTdiNThiMWZiNWEzZDY0ZmI4MDk1MDdjZDk0YjQ4ZTNiMWFjNWI5NWE5ZmM1Nw
THOMSON
THOMSON
W187SS
THOMSON THOMSON
Description
W187SS RETAINING RING ; EXTERNAL
Retaining Ring; External; 0.56 IN OD X 0.025 IN T; Stainless Steel; Used With INST-369-SS Ball Bushing Bearing
Part #
W187SS
BDI #
855018
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Linear-Motion-Products/Rail-Products-Round-Profile-and-Square/Round-and-Square-Rail-Products/Round-and-Square-Rail-Accessories/W187SS/p/855018
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163202
Weight / Kilogram
0
EAN
0662486103394
Product Group - BDI
L00220
Product Name
Retaining Ring
Product Type
External
Size
0.56 IN OD X 0.025 IN T
Material
Stainless Steel
Used With
INST-369-SS Ball Bushing Bearing
Inch - Metric
Inch
Category - BDI
Round and Square Rail Accessories
Noun
Ring
Keyword String
Retaining External
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
W187SS
Weight / LBS
0
Long Description
Retaining Ring; External; 0.56 IN OD X 0.025 IN T; Stainless Steel; Used With INST-369-SS Ball Bushing Bearing