https://www.bdiexpress.com/medias/INDTHOPRCXXX-LB-W1000-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIwOTl8aW1hZ2UvanBlZ3xhRGRsTDJobVpTOHhNRFEzT1RBNU1qSXpOak14T0M5SlRrUlVTRTlRVWtOWVdGaGZURUpmVnpFd01EQmZNekF3ZURNd01DNXFjR2N8MTRmNTc0NzljMjIzMjg2MDQ3ZTdiNThiMWZiNWEzZDY0ZmI4MDk1MDdjZDk0YjQ4ZTNiMWFjNWI5NWE5ZmM1Nw
THOMSON
THOMSON
WRM12
THOMSON THOMSON
Description
WRM12 RETAINING RING ; EXTERNAL
Retaining Ring; External; 12 MM ID X 1.2 MM T; Steel; Used With SPM-12 | MAM-12 Ball Bushing Bearing
Part #
WRM12
BDI #
855034
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Linear-Motion-Products/Rail-Products-Round-Profile-and-Square/Round-and-Square-Rail-Products/Round-and-Square-Rail-Accessories/WRM12/p/855034
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.002
EAN
0662486903734
Product Group - BDI
L00220
Product Name
Retaining Ring
Product Type
External
Size
12 MM ID X 1.2 MM T
Material
Steel
Used With
SPM-12 | MAM-12 Ball Bushing Bearing
Inch - Metric
Metric
Other Features
To Form One or Two Shoulders on the OD of the Ball Bushing Bearing | 20.5 MM Free Diameter
Category - BDI
Round and Square Rail Accessories
Noun
Ring
Keyword String
Retaining External
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
WRM12
Weight / LBS
0.004
Long Description
Retaining Ring; External; 12 MM ID X 1.2 MM T; Steel; Used With SPM-12 | MAM-12 Ball Bushing Bearing