https://www.bdiexpress.com/medias/INDTHOPRCXXX-60C-SR16-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA3MTd8aW1hZ2UvanBlZ3xhR1UyTDJnNE1pOHhNRFEzT1RBM056VXlNelE0Tmk5SlRrUlVTRTlRVWtOWVdGaGZOakJEWDFOU01UWmZNekF3ZURNd01DNXFjR2N8ZDNmZjRkNjMwOTMxMjdkM2ZhY2UxYWQzNTk4NjBmZGY1ODk4NWRhYTA0NjYzYWY2NDNjN2Y2Mjc5MzMxYjZhZQ
THOMSON
THOMSON
SR10
THOMSON THOMSON
Description
SR10 SHAFT SUPPORT RAIL ; 0.625" BORE 60 CASE
Support Rail; Plain Shaft; 5/8" Shaft Diameter; 24" Shaft Length; 1-5/8" Rail Width; 1-1/8" Base to Center of Shaft; Aluminum; Not Predrilled
Part #
SR10
BDI #
843388
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Linear-Motion-Products/Rail-Products-Round-Profile-and-Square/Round-and-Square-Rail-Products/Support-Rails/SR10/p/843388
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
0.635
EAN
0662486102304
Product Group - BDI
L00280
Product Name
Support Rail
Product Type
Plain Shaft
Material
Aluminum
Predrilled Yes/No
No
Inch - Metric
Inch
Other Features
For Continuously Supported Application
Category - BDI
Support Rails
Noun
Support Rail
Keyword String
Plain Shaft Linear
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
SR10
Weight / LBS
1.6
Long Description
Support Rail; Plain Shaft; 5/8" Shaft Diameter; 24" Shaft Length; 1-5/8" Rail Width; 1-1/8" Base to Center of Shaft; Aluminum; Not Predrilled
Base to Center of Shaft
1.125 Inch | 28.575 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Rail Width
1.625 Inch | 41.275 Millimeter
Shaft Length
24 Inch | 609.6 Millimeter
Mounting Hole Diameter
0 Inch | 0 Millimeter
Center Distance of Mounting Holes