INA
INA
FF3525/0-2
INA INA
Description
FF3525/0-2 NEEDLE ROLLER CAGE ASSY ; 78 MM L X 25 MM W
Assembly; Needle Roller Cage; 78 MM L X 25 MM W; Cage: Plastic; Used with J5530 Guideway
Part #
FF3525/0-2
BDI #
1172861
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Linear-Motion-Products/Slide-Assemblies-and-Components/Slide-Accessories/FF3525-0-2/p/1172861
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
0.017
EAN
4012802036329
Product Group - BDI
L00220
Product Name
Assembly
Product Type
Needle Roller Cage
Size
78 MM L X 25 MM W
Used With
J5530 Guideway
Material
Cage: Plastic
Inch - Metric
Metric
Other Features
Flat | Single Row | 3.5 MM Dia X 17.8 MM L Roller | 10 Roller/Cage
Category - BDI
Linear Slide Accessories
Noun
Assembly
Keyword String
Needle Roller Cage
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
FF3525
Weight / LBS
0.038
Long Description
Assembly; Needle Roller Cage; 78 MM L X 25 MM W; Cage: Plastic; Used with J5530 Guideway