EWELLIX
EWELLIX
LWERA 3
EWELLIX EWELLIX
Description
LWERA 3
End Piece; 2.5 MM L X 8.2 MM W X 8 MM H; Used with LWR3 Rail
Part #
LWERA 3
BDI #
1413857
Details
Request A Price
RSD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Linear-Motion-Products/Slide-Assemblies-and-Components/Slide-Accessories/LWERA-3/p/1413857
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
0
EAN
7333314310606
Product Group - BDI
L00220
Product Name
End Piece
Size
2.5 MM L X 8.2 MM W X 8 MM H
Used With
LWR3 Rail
Inch - Metric
Metric
Other Features
M3 DIN 963 Attachment Screw | Without Wiper
Category - BDI
Slide Accessories
Noun
End Piece
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
LWERA 3
Weight / LBS
0.002
Long Description
End Piece; 2.5 MM L X 8.2 MM W X 8 MM H; Used with LWR3 Rail