https://www.bdiexpress.com/medias/MFRCMCKXXXXX-664038-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MzcxODB8aW1hZ2UvanBlZ3xhRGM1TDJnNE5pOHhNRGMyTVRFeE1qWTBPVGMxT0M5TlJsSkRUVU5MV0ZoWVdGaGZOalkwTURNNFh6SmZNekF3ZURNd01DNXFjR2N8MmU1YWQ1YWJjY2NjNWM5MzEzYTAzOTQ4ZDllM2E5YTM4NDY1MjI3ZTBkMmIwYTc0ZDhmZWJmMTIyZTRjNWZhYw
https://www.bdiexpress.com/medias/MFRCMCKXXXXX-664038-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MzcxODB8aW1hZ2UvanBlZ3xhRGM1TDJnNE5pOHhNRGMyTVRFeE1qWTBPVGMxT0M5TlJsSkRUVU5MV0ZoWVdGaGZOalkwTURNNFh6SmZNekF3ZURNd01DNXFjR2N8MmU1YWQ1YWJjY2NjNWM5MzEzYTAzOTQ4ZDllM2E5YTM4NDY1MjI3ZTBkMmIwYTc0ZDhmZWJmMTIyZTRjNWZhYw
COLUMBUS MCKINNON
COLUMBUS MCKINNON
664038-2
COLUMBUS MCKINNON COLUMBUS MCKINNON
Description
664038-2 HAMMERLOK COUPLING ; 3/8 GR80 CLASSI
Link; 3/8" Maximum Chain Size; Folding Link Locking Type; Steel Material; 7100LB Working Load Limit
Part #
664038-2
BDI #
21546855
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Material-Handling/664038-2/p/21546855
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
0.263
EAN
0043927467976
Product Group - BDI
M02302
Noun
Link
Product Specification
3/8" Maximum Chain Size; Folding Link Locking Type; Steel Material; 7100LB Working Load Limit
Long Description
Link; 3/8" Maximum Chain Size; Folding Link Locking Type; Steel Material; 7100LB Working Load Limit
