Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

E 10/2 0/P2 GL ÁTLÁTSZÓ https://www.bdiexpress.com/medias/INDXXXXXXXXX-25094175-300X300.jpg?context=bWFzdGVyfHJvb3R8MTQ0OTN8aW1hZ2UvanBlZ3xhR1k1TDJobE15OHhNREEzTmpZek1qRTROamt4TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV3T1RReE56VmZNekF3V0RNd01DNXFjR2N8ZjM1NTVlMzMzY2UwNGJlMDVmYTUzOTFmYTA1ZDNkZWM2NDg3MzRlNTQzYTMwYjhkNzhmMjgxYmY3ZGJiNjY2YQ
25094175 Conveyor Belting 

SIEGLING SIEGLING

E 10/2 0/P2 GL ÁTLÁTSZÓ

Description

SIEGLING E 10/2 0/P2 GL ÁTLÁTSZÓ

Conveyor Belting; Polyester Tensile Material; 2 Ply; Fabric Uncoated; Polyvinyl Chloride Hard Coating; Smooth Surface Pattern; Flame-Retardant EN340

Part #

E 10/2 0/P2 GL ÁTLÁTSZÓ

BDI #
25094175

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
FORBO SIEGLING
Minimum Buy Quantity
N/A
UNSPSC
24101715
Weight / Kilogram
0.15
Product Group - BDI
M02122
Harmonized Tariff Code
4010.11.00.00
Noun
Belting
Keyword String
Conveyor
Manufacturer URL
Product Detail
Conveyor Belting
Product Specification
Polyester Tensile Material; 2 Ply; Fabric Uncoated; Polyvinyl Chloride Hard Coating; Smooth Surface Pattern; Flame-Retardant EN340
Long Description
Conveyor Belting; Polyester Tensile Material; 2 Ply; Fabric Uncoated; Polyvinyl Chloride Hard Coating; Smooth Surface Pattern; Flame-Retardant EN340