25180720
Conveyor Belting
HABASIT BELTING
HABASIT BELTING
EMB-12EMCH 700X14150 + E-PV13-FW-C100+N
HABASIT BELTING HABASIT BELTING
Description
HABASIT BELTING EMB-12EMCH 700X14150 + E-PV13-FW-C100+N
Conveyor Belt; 700MM Wide; 14150MM Length; TPU Conveying Side Material; Matt Conveying Side Surface; Medium-adhesive Conveying Side Property; Cobalt Blue Conveying Side Color; Polyester Traction Layer; 2 Number of Fabrics; Polyester Pulley Side Material; Impregnated Fabric Pulley Side Surface; Non-Adhesive Pulley Side Property; White Deep-Notched Tracking Guide
Part #
EMB-12EMCH 700X14150 + E-PV13-FW-C100+N
BDI #
25180720
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Belting/EMB-12EMCH-700X14150-+-E-PV13-FW-C100+N/p/25180720
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101715
Weight / Kilogram
0
Product Group - BDI
M00132
Harmonized Tariff Code
8431.39.00.10
Noun
Belt
Keyword String
Conveyor
Manufacturer URL
https://www.habasit.com
Product Detail
Conveyor Belt
Product Specification
700MM Wide; 14150MM Length; TPU Conveying Side Material; Matt Conveying Side Surface; Medium-adhesive Conveying Side Property; Cobalt Blue Conveying Side Color; Polyester Traction Layer; 2 Number of Fabrics; Polyester Pulley Side Material; Impregnated Fabric Pulley Side Surface; Non-Adhesive Pulley Side Property; White Deep-Notched Tracking Guide
Long Description
Conveyor Belt; 700MM Wide; 14150MM Length; TPU Conveying Side Material; Matt Conveying Side Surface; Medium-adhesive Conveying Side Property; Cobalt Blue Conveying Side Color; Polyester Traction Layer; 2 Number of Fabrics; Polyester Pulley Side Material; Impregnated Fabric Pulley Side Surface; Non-Adhesive Pulley Side Property; White Deep-Notched Tracking Guide