HABASIT BELTING
HABASIT BELTING
M2670HG GRAY PP ULTRA 1IN 108INX2FT
HABASIT BELTING HABASIT BELTING
Description
M2670HG GRAY PP ULTRA 1IN 108INX2FT BELT
Conveyor Belt; 108" Width; 2' Length; Gray Color; Polypropylene; 1" Size
Part #
M2670HG GRAY PP ULTRA 1IN 108INX2FT
BDI #
25264982
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Material-Handling/Conveyor-Belting/M2670HG-GRAY-PP-ULTRA-1IN-108INX2FT/p/25264982
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101715
Weight / Kilogram
0
Product Group - BDI
M00132
Harmonized Tariff Code
8431.39.00.10
Noun
Belt
Keyword String
Conveyor
Manufacturer URL
https://www.habasit.com
Product Detail
Conveyor Belt
Product Specification
108" Width; 2' Length; Gray Color; Polypropylene; 1" Size
Long Description
Conveyor Belt; 108" Width; 2' Length; Gray Color; Polypropylene; 1" Size
