https://www.bdiexpress.com/medias/INDXXXXXXXXX-25170246-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczMzl8aW1hZ2UvanBlZ3xhR05tTDJoa1pTOHhNREk1TmpNd05UQXlOVEExTkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TnpBeU5EWmZNekF3ZURNd01DNXFjR2N8YzM1MGFlYTc1NjFlNDcwODI3OTczNGE1NDQ5ZjVhNGYyYzIwYWVlZTUxMDM0NGEwNjJkYTYzZmMyMWU0ZDczZQ
AMMERAAL BELTECH
AMMERAAL BELTECH
19.84IN X 20FT MPB CLOSED POM-DI BLU
AMMERAAL BELTECH AMMERAAL BELTECH
Description
19.84INX20FT MPB CLOSED POM-DI BLU BELT ; 10FT PER ROLL
Mat Top Modular Belting; 20Ft Length; 19.84" Width; Acetal; Blue; Ductile Iron Pin; Closed
Part #
19.84IN X 20FT MPB CLOSED POM-DI BLU
BDI #
25170246
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Belting/Modular-Belting/19-84IN-X-20FT-MPB-CLOSED-POM-DI-BLU/p/25170246
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101715
Weight / Kilogram
0
Product Group - BDI
M00132
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.ammeraalbeltech.com
Product Detail
Mat Top Modular Belting
Product Specification
20Ft Length; 19.84" Width; Acetal; Blue; Ductile Iron Pin; Closed
Long Description
Mat Top Modular Belting; 20Ft Length; 19.84" Width; Acetal; Blue; Ductile Iron Pin; Closed