REXNORD
REXNORD
BLT1011-28IN
REXNORD REXNORD
Description
BLT1011-28IN CONVEYOR BELT ; NON-RETURNABLE W/POLYESTER PIN
Modular Mat Top Belting; 1011; Nub Top; Modular Belting; 1" Pitch; 28" Modular Belting Width; Straight Running; Blue Low Temperature; Polyester Pin Material; 0.43" Plate Height
Part #
BLT1011-28IN
BDI #
23869720
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Belting/Modular-Belting/BLT1011-28IN/p/23869720
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101715
Weight / Kilogram
0.071
EAN
0782935204509
Product Group - BDI
M00132
Modular Belting Size
1011
Basic Construction
Nub Top
Component
Modular Belting
Modular Belting Type
Straight Running
Material Type
Blue Low Temperature
Pin Material
Polyester
Price Unit
FT
Order in Multiples of
1 IN
Minimum Order Quantity
50 FT
Inch - Metric
Inch
Other Features
1011 Series Klean Top | 600 Links
Category - BDI
Flat Top Modular Belting
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
BLT1011-28IN
Weight / LBS
0.16
Long Description
Modular Mat Top Belting; 1011; Nub Top; Modular Belting; 1" Pitch; 28" Modular Belting Width; Straight Running; Blue Low Temperature; Polyester Pin Material; 0.43" Plate Height
Pitch
1 Inch | 25.4 Millimeter
Modular Belting Width
28 Inch | 711.2 Millimeter
Plate Height
0.43 Inch | 10.922 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh