https://www.bdiexpress.com/medias/INDREXXXXXXX-10295502-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ5Mzd8aW1hZ2UvanBlZ3xhRGxqTDJnek5pOHhNRE0zTmpRek5EQTVNREF4TkM5SlRrUlNSVmhZV0ZoWVdGaGZNVEF5T1RVMU1ESmZNekF3ZURNd01DNXFjR2N8MzNmNjBjMGVkOTNjODEzNDA5MGU4NWE2NjEzOTYzZWI1NTM1YjFkODU3MTMyMDQ1ODIwMzM2MGQ3Yzg2ZmNmZQ
REXNORD
REXNORD
FTDP1005XLG 0085MM 1XDP
REXNORD REXNORD
Description
FTDP1005XLG 0085MM 1XDP MATTOP CHAIN ; 877.01.10 NON RETURNABLE
Modular Mat Top Belting; 1005; Solid Top; Modular Belting; 25.4MM Pitch; 85MM Modular Belting Width; Straight Running; Low Friction; Polyester Pin Material
Part #
FTDP1005XLG 0085MM 1XDP
BDI #
18617384
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Belting/Modular-Belting/FTDP1005XLG-0085MM-1XDP/p/18617384
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101715
Weight / Kilogram
5.4
EAN
0782934752308
Product Group - BDI
M00132
Modular Belting Size
1005
Basic Construction
Solid Top
Component
Modular Belting
Modular Belting Type
Straight Running
Material Type
Low Friction
Pin Material
Polyester
Price Unit
FT
Order in Multiples of
1 IN
Minimum Order Quantity
1 FT
Inch - Metric
Metric
Other Features
Flat Top Mat Top Chain With Positrack | Green Internally Lubricated Acetal Material
Category - BDI
Flat Top Modular Belting
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10295502
Weight / LBS
0.03
Long Description
Modular Mat Top Belting; 1005; Solid Top; Modular Belting; 25.4MM Pitch; 85MM Modular Belting Width; Straight Running; Low Friction; Polyester Pin Material
Pitch
1 Inch | 25.4 Millimeter
Modular Belting Width
3.346 Inch | 85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh