Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

HP1506-12 https://www.bdiexpress.com/medias/INDREXBELTXX-MDLR-1506-ST-300X300.jpg?context=bWFzdGVyfHJvb3R8NDI4MTN8aW1hZ2UvanBlZ3xhRFJsTDJnMlpTOHhNREl3TmpjeU9Ua3lPRGN6TkM5SlRrUlNSVmhDUlV4VVdGaGZUVVJNVWw4eE5UQTJYMU5VWHpNd01GZ3pNREF1YW5Cbnw1OWRkYzU1NGFhNjAwNWZlYjlmNDJhMDJkOTc3NGMxZTIwODliMTk0OWNjN2UwNjg0MjdmY2Y3YjJlNmJiNGJh
21473964 Modular Belting 

REXNORD REXNORD

HP1506-12

Description

HP1506-12 MATTOP CHAIN ; POR 15MM PITCH 12" WD

Mat Top Modular Belting; 1506; Solid Top; 0.59" Pitch; 12" Modular Belting Width; Straight Running and Back Flexing; Polypropylene Pin Material; 0.34" Plate Height

Part #

8536621

BDI #
21473964

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
0.59
EAN
0793699466157
Product Group - BDI
M00330
Modular Belting Size
1506
Basic Construction
Solid Top
Component
Modular Belting
Modular Belting Type
Straight Running | Back Flexing
Pin Material
Polypropylene
Price Unit
FT
Order in Multiples of
0.59 IN
Minimum Order Quantity
1 FT
Inch - Metric
Inch
Other Features
Chain Bottom to Center Distance 1 Inch
Category - BDI
Flat Top Modular Belting
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
0.064
Long Description
Mat Top Modular Belting; 1506; Solid Top; 0.59" Pitch; 12" Modular Belting Width; Straight Running and Back Flexing; Polypropylene Pin Material; 0.34" Plate Height
Plate Height
0.34 Inch | 8.7 Millimeter
Pitch
0.59 Inch | 14.986 Millimeter
Modular Belting Width
12 Inch | 304.8 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh