![HP5705-30IN](/medias/INDREXBELTXX-MDLR-5705-ST-300X300.jpg?context=bWFzdGVyfHJvb3R8MjY1NTl8aW1hZ2UvanBlZ3xhRGd3TDJnNU9DOHhNREl3Tmpjek1EQTFPVGd3Tmk5SlRrUlNSVmhDUlV4VVdGaGZUVVJNVWw4MU56QTFYMU5VWHpNd01GZ3pNREF1YW5CbnwyOWUzODQxZTAzODU3MDczMWI1YWJjYjJiOTQ5MGU5M2I1YWY5M2M3MTEwNWU1ZjZkMjdjMzQ2M2Y3ZmQwOTFj)
![HP5705-30IN](/medias/INDREXBELTXX-MDLR-5705-ST-300X300.jpg?context=bWFzdGVyfHJvb3R8MjY1NTl8aW1hZ2UvanBlZ3xhRGd3TDJnNU9DOHhNREl3Tmpjek1EQTFPVGd3Tmk5SlRrUlNSVmhDUlV4VVdGaGZUVVJNVWw4MU56QTFYMU5VWHpNd01GZ3pNREF1YW5CbnwyOWUzODQxZTAzODU3MDczMWI1YWJjYjJiOTQ5MGU5M2I1YWY5M2M3MTEwNWU1ZjZkMjdjMzQ2M2Y3ZmQwOTFj)
REXNORD
REXNORD
HP5705-30IN
REXNORD REXNORD
Description
HP5705-30IN MATTOP CHAIN ; 10/BOX
Mat Top Modular Belting; 5705; Solid Top; 1-1/2" Pitch; 30" Modular Belting Width; Straight Running and Back Flexing; Polyester Pin Material; 1/2" Plate Height
Part #
HP5705-30IN
BDI #
22605051
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Belting/Modular-Belting/HP5705-30IN/p/22605051
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151614
Weight / Kilogram
2.11
EAN
0793699346398
Product Group - BDI
M00330
Modular Belting Size
5705
Basic Construction
Solid Top
Component
Modular Belting
Modular Belting Type
Straight Running | Back Flexing
Pin Material
Polyester
Price Unit
FT
Order in Multiples of
1.5 IN
Minimum Order Quantity
1 FT
Inch - Metric
Inch
Other Features
Chain Bottom to Center Distance 1.5 Inch
Category - BDI
Flat Top Modular Belting
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
0.581
Long Description
Mat Top Modular Belting; 5705; Solid Top; 1-1/2" Pitch; 30" Modular Belting Width; Straight Running and Back Flexing; Polyester Pin Material; 1/2" Plate Height
Pitch
1.5 Inch | 38.1 Millimeter
Modular Belting Width
30 Inch | 762 Millimeter
Plate Height
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh