https://www.bdiexpress.com/medias/INDREXBELTXX-MDLR-5706-PT-300X300.jpg?context=bWFzdGVyfHJvb3R8MjU3ODF8aW1hZ2UvanBlZ3xhREl5TDJnMU1DOHhNREl3TmpjeU9UQTNOamMyTmk5SlRrUlNSVmhDUlV4VVdGaGZUVVJNVWw4MU56QTJYMUJVWHpNd01GZ3pNREF1YW5Cbnw4OTc4NGY2OWYxZmQ4NDg3ZWE4NzhlMGNiY2I3ZjY1ZWRmMjQ3ZGFlM2IyYTdhMDY3ZWNmNTQxZmNlMzlkMzQz
REXNORD
REXNORD
HP5706-15IN MTW
REXNORD REXNORD
Description
HP5706-15IN MTW MATTOP CHAIN ; 81416775 10/BOX
Mat Top Modular Belting; 5706; Perforated Top; 1-1/2" Pitch; 15" Modular Belting Width; Straight Running; Polyester Pin Material; 1/2" Plate Height
Part #
HP5706-15IN MTW
BDI #
22463096
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Belting/Modular-Belting/HP5706-15IN-MTW/p/22463096
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
1.048
EAN
0793699196948
Product Group - BDI
M00330
Modular Belting Size
5706
Basic Construction
Perforated Top
Component
Modular Belting
Modular Belting Type
Straight Running
Pin Material
Polyester
Price Unit
FT
Order in Multiples of
1.5 IN
Minimum Order Quantity
1 FT
Inch - Metric
Inch
Other Features
Chain Bottom to Center Distance 1.5 Inch
Category - BDI
Flat Top Modular Belting
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
0.289
Long Description
Mat Top Modular Belting; 5706; Perforated Top; 1-1/2" Pitch; 15" Modular Belting Width; Straight Running; Polyester Pin Material; 1/2" Plate Height
Pitch
1.5 Inch | 38.1 Millimeter
Modular Belting Width
15 Inch | 381 Millimeter
Plate Height
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh