https://www.bdiexpress.com/medias/INDREXXXTXXX-HP5706-18-300x300.jpg?context=bWFzdGVyfHJvb3R8MzY1NDF8aW1hZ2UvanBlZ3xhR05qTDJoaVppOHhNRE0wTXpBek1UUXpPVE01TUM5SlRrUlNSVmhZV0ZSWVdGaGZTRkExTnpBMlh6RTRYek13TUhnek1EQXVhbkJufGIyOGE2ZjE4ODcwOGYyOGIwZGUyZTIxZDJjMmI2ZjJkMzFiY2Q3OWI1OTEwZjllNDk2ODBjMjlhYWRkMDU5NmU
REXNORD
REXNORD
HP5706-18
REXNORD REXNORD
Description
HP5706-18 MATTOP CHAIN ; NON RETURNABLE
Modular Mat Top Belting; 5706; Perforated Top; Modular Belting; 1-1/2" Pitch; 18" Modular Belting Width; Straight Running; High Performance; Polyester Pin Material; 1/2" Plate Height
Part #
HP5706-18
BDI #
24110193
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Belting/Modular-Belting/HP5706-18/p/24110193
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151614
Weight / Kilogram
1.102
EAN
0793699346510
Product Group - BDI
M00330
Modular Belting Size
5706
Basic Construction
Perforated Top
Component
Modular Belting
Modular Belting Type
Straight Running
Material Type
High Performance
Pin Material
Polyester
Price Unit
FT
Order in Multiples of
1.5 IN
Minimum Order Quantity
1 FT
Inch - Metric
Inch
Other Features
Mat Top Chain Molded Brown
Category - BDI
Flat Top Modular Belting
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10028919
Weight / LBS
0.3
Long Description
Modular Mat Top Belting; 5706; Perforated Top; Modular Belting; 1-1/2" Pitch; 18" Modular Belting Width; Straight Running; High Performance; Polyester Pin Material; 1/2" Plate Height
Plate Height
0.5 Inch | 12.7 Millimeter
Modular Belting Width
18 Inch | 457.2 Millimeter
Pitch
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh