https://www.bdiexpress.com/medias/INDREXBELTXX-MDLR-7706-PT-300X300.jpg?context=bWFzdGVyfHJvb3R8MzIwMjd8aW1hZ2UvanBlZ3xhR1k0TDJnd01DOHhNREl3TmpjeU9EZ3hORFl5TWk5SlRrUlNSVmhDUlV4VVdGaGZUVVJNVWw4M056QTJYMUJVWHpNd01GZ3pNREF1YW5Cbnw2NjNjNmI5NWQwMTc1NmU3MzNiNzJiNWQ2MjMxOGY5NTBmOTRkZDQwNmZhMzJlYmMwOWQ0MmRlMmQ1OTQ3MDQ5
REXNORD
REXNORD
HP7706-3.25IN
REXNORD REXNORD
Description
HP7706-3.25IN MATTOP CHAIN ; 81416341 10/BOX
Mat Top Modular Belting; 7706; Perforated Top; 1" Pitch; 3-1/4" Modular Belting Width; Straight Running; Polyester Pin Material; 1/2" Plate Height
Part #
HP7706-3.25IN
BDI #
22463076
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Belting/Modular-Belting/HP7706-3-25IN/p/22463076
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
0.304
EAN
0793699167849
Product Group - BDI
M00330
Modular Belting Size
7706
Basic Construction
Perforated Top
Component
Modular Belting
Modular Belting Type
Straight Running
Pin Material
Polyester
Price Unit
FT
Order in Multiples of
1 IN
Minimum Order Quantity
1 FT
Inch - Metric
Inch
Other Features
Chain Bottom to Center Distance 1 Inch
Category - BDI
Flat Top Modular Belting
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
0.056
Long Description
Mat Top Modular Belting; 7706; Perforated Top; 1" Pitch; 3-1/4" Modular Belting Width; Straight Running; Polyester Pin Material; 1/2" Plate Height
Plate Height
0.5 Inch | 12.7 Millimeter
Pitch
1 Inch | 25.4 Millimeter
Modular Belting Width
3.25 Inch | 82.55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh