https://www.bdiexpress.com/medias/INDREXXXTXXX-81416343-300x300.jpg?context=bWFzdGVyfHJvb3R8MzE0NDh8aW1hZ2UvanBlZ3xhREZrTDJoa09DOHhNRE0wTXpBd09EQTNOVGd3Tmk5SlRrUlNSVmhZV0ZSWVdGaGZPREUwTVRZek5ETmZNekF3ZURNd01DNXFjR2N8ZWEzNjA3NjZkZWE4Y2Q2NDVlYWViMTAxM2U4NTQ0ODgwY2NhZDdhNjliM2YxZDgyNjAzMmI5MmZiZDY4MTM0Zg
REXNORD
REXNORD
HP7706-6IN MTW
REXNORD REXNORD
Description
HP7706-6IN MTW MATTOP CHAIN ; 81416343
Modular Mat Top Belting; 7706; Perforated Top; Modular Belting; 1-1/2" Pitch; 6" Modular Belting Width; Straight Running; High Performance; Polyester Pin Material; 1/2" Plate Height
Part #
HP7706-6IN MTW
BDI #
22463088
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Belting/Modular-Belting/HP7706-6IN-MTW/p/22463088
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
0.562
EAN
0793699181234
Product Group - BDI
M00330
Modular Belting Size
7706
Basic Construction
Perforated Top
Component
Modular Belting
Modular Belting Type
Straight Running
Material Type
High Performance
Pin Material
Polyester
Price Unit
FT
Order in Multiples of
1.5 IN
Minimum Order Quantity
1 FT
Inch - Metric
Inch
Other Features
Molded-To-Width Mat Top Chain Molded Brown
Category - BDI
Flat Top Modular Belting
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10028423
Weight / LBS
0.1
Long Description
Modular Mat Top Belting; 7706; Perforated Top; Modular Belting; 1-1/2" Pitch; 6" Modular Belting Width; Straight Running; High Performance; Polyester Pin Material; 1/2" Plate Height
Pitch
1.5 Inch | 38.1 Millimeter
Modular Belting Width
6 Inch | 152.4 Millimeter
Plate Height
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh