https://www.bdiexpress.com/medias/INDREXXXTXXX-7956GT-PHOTO-300x300.jpg?context=bWFzdGVyfHJvb3R8MzMwMDN8aW1hZ2UvanBlZ3xhR1l5TDJoaU1DOHhNRE0wTXpJek1EY3dNVFU1T0M5SlRrUlNSVmhZV0ZSWVdGaGZOemsxTmtkVVgxQklUMVJQWHpNd01IZ3pNREF1YW5CbnxmODUyNWUyZmExOWZkNjBjMDkwZjlkMDQ5MDUzOTdlMGQzYjhkY2NjMmU0NDVhZDZiYmYwZDhkYjgyY2M5ODE4
REXNORD
REXNORD
HP7956GT-15IN_MTW_CCW
REXNORD REXNORD
Description
HP7956GT-15IN_MTW_CCW MAT TOP CHAIN (SMARTCATALOG)
Modular Mat Top Belting; 7956; Open Area; Modular Belting; 1-1/4" Pitch; 15" Modular Belting Width; Side Flexing; High Performance; Polyester Pin Material; 1/2" Plate Height
Part #
10324705
BDI #
26254100
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Belting/Modular-Belting/HP7956GT-15IN-MTW-CCW/p/26254100
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
EAN
782934793905
Weight / US pound
0.37
Product Group - BDI
M00330
Modular Belting Size
7956
Basic Construction
Open Area
Component
Modular Belting
Modular Belting Type
Side Flexing
Material Type
High Performance
Pin Material
Polyester
Price Unit
FT
Order in Multiples of
1.25 IN
Minimum Order Quantity
1 FT
Inch - Metric
Inch
Other Features
Molded-To-Width Mat Top Chain With GT Curve Retention For Counter Clockwise Turns
Category - BDI
Flat Top Modular Belting
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10324705
Weight / LBS
0.37
Long Description
Modular Mat Top Belting; 7956; Open Area; Modular Belting; 1-1/4" Pitch; 15" Modular Belting Width; Side Flexing; High Performance; Polyester Pin Material; 1/2" Plate Height
Pitch
1.25 Inch | 31.75 Millimeter
Modular Belting Width
15 Inch | 381 Millimeter
Plate Height
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh