https://www.bdiexpress.com/medias/INDREXXXTXXX-7956NT-PHOTO-300x300.jpg?context=bWFzdGVyfHJvb3R8MzM2NjF8aW1hZ2UvanBlZ3xhREE1TDJoaU5TOHhNRE0wTXpJek1EZzJOVFF6T0M5SlRrUlNSVmhZV0ZSWVdGaGZOemsxTms1VVgxQklUMVJQWHpNd01IZ3pNREF1YW5Cbnw0ZDRmZTU0MjZlZTgxYzg4OGVmNmQzNjlhYWNhOWRjMzM1NzhjZWIxNTI3M2MzZDY5ZDdkZDExYzZmZTg3N2Q3
REXNORD
REXNORD
HP7956NT-6IN-MTW 81449941
REXNORD REXNORD
Description
HP7956NT-6IN-MTW MATTOP CHAIN ; 81449941 NON RETURNABLE
Modular Mat Top Belting; 7956; Open Area; Modular Belting; 1-1/4" Pitch; 6" Modular Belting Width; Side Flexing; High Performance; Stainless Steel Pin Material; 1/2" Plate Height
Part #
HP7956NT-6IN-MTW 81449941
BDI #
24109987
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Belting/Modular-Belting/HP7956NT-6IN-MTW-81449941/p/24109987
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151614
Weight / Kilogram
0.792
EAN
0662864585590
Product Group - BDI
M00330
Modular Belting Size
7956
Basic Construction
Open Area
Component
Modular Belting
Modular Belting Type
Side Flexing
Material Type
High Performance
Pin Material
Stainless Steel
Price Unit
FT
Order in Multiples of
1.25 IN
Minimum Order Quantity
1 FT
Inch - Metric
Inch
Other Features
Molded-To-Width Mat Top Chain With NT Curve Retention For S-Turns Molded In Brown
Category - BDI
Flat Top Modular Belting
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10146209
Weight / LBS
0.18
Long Description
Modular Mat Top Belting; 7956; Open Area; Modular Belting; 1-1/4" Pitch; 6" Modular Belting Width; Side Flexing; High Performance; Stainless Steel Pin Material; 1/2" Plate Height
Plate Height
0.5 Inch | 12.7 Millimeter
Modular Belting Width
6 Inch | 152.4 Millimeter
Pitch
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh