https://www.bdiexpress.com/medias/INDREXBELTXX-MDLR-8505-DTS-300X300.jpg?context=bWFzdGVyfHJvb3R8MzA4NDB8aW1hZ2UvanBlZ3xhRFJrTDJnME5pOHhNREl3T0RjME5ETTBNVFV6TkM5SlRrUlNSVmhDUlV4VVdGaGZUVVJNVWw4NE5UQTFYMFJVVTE4ek1EQllNekF3TG1wd1p3fGU3NDIzM2NiOTdlYTc1Y2M2ZDdjZDcwYjgxYmE1Zjk0MzY5ZTE5NWJjOGNlZjZlNDVhMWY3Y2U2YmY3MWNhM2Y
REXNORD
REXNORD
HP8505DTS-7.5IN_MTW_PT_RH
REXNORD REXNORD
Description
HP8505DTS-7.5IN-MTW-PT-RH MAT CHAIN ; 81427941 STRAIGHT RUN 0.75IN
Mat Top Modular Belting; 8505; Dynamic Transfer System; 3/4" Pitch; 7-1/2" Modular Belting Width; Straight Running; Polyester Pin Material; 0.34" Plate Height
Part #
HP8505DTS-7.5IN_MTW_PT_RH
BDI #
23219362
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Belting/Modular-Belting/HP8505DTS-7-5IN-MTW-PT-RH/p/23219362
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
0.513
EAN
0793699536201
Product Group - BDI
M00330
Modular Belting Size
8505
Basic Construction
Dynamic Transfer System
Component
Modular Belting
Modular Belting Type
Straight Running
Pin Material
Polyester
Price Unit
FT
Order in Multiples of
0.75 IN
Minimum Order Quantity
1 FT
Inch - Metric
Inch
Other Features
Chain Bottom to Center Distance 1 Inch
Category - BDI
Flat Top Modular Belting
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
0.071
Long Description
Mat Top Modular Belting; 8505; Dynamic Transfer System; 3/4" Pitch; 7-1/2" Modular Belting Width; Straight Running; Polyester Pin Material; 0.34" Plate Height
Plate Height
0.34 Inch | 8.7 Millimeter
Modular Belting Width
7.5 Inch | 190.5 Millimeter
Pitch
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh