![HP8506-12IN MTW](/medias/INDREXBELTXX-MDLR-8506-MTW-300X300.jpg?context=bWFzdGVyfHJvb3R8MzY0NTN8aW1hZ2UvanBlZ3xhRGxqTDJnMU5pOHhNREl3TmpjeU9USTBNRFl3Tmk5SlRrUlNSVmhDUlV4VVdGaGZUVVJNVWw4NE5UQTJYMDFVVjE4ek1EQllNekF3TG1wd1p3fDFjYTFkZTk5OGI4ZDhhNjMzNGY2YzcwZmM2NGY2OTAwY2NlZTI3YTI0ODViN2NkYmRmYmE3YmVmYjExMWU3NWM)
![HP8506-12IN MTW](/medias/INDREXBELTXX-MDLR-8506-MTW-300X300.jpg?context=bWFzdGVyfHJvb3R8MzY0NTN8aW1hZ2UvanBlZ3xhRGxqTDJnMU5pOHhNREl3TmpjeU9USTBNRFl3Tmk5SlRrUlNSVmhDUlV4VVdGaGZUVVJNVWw4NE5UQTJYMDFVVjE4ek1EQllNekF3TG1wd1p3fDFjYTFkZTk5OGI4ZDhhNjMzNGY2YzcwZmM2NGY2OTAwY2NlZTI3YTI0ODViN2NkYmRmYmE3YmVmYjExMWU3NWM)
REXNORD
REXNORD
HP8506-12IN MTW
REXNORD REXNORD
Description
HP8506-12IN MTW MATTOP CHAIN ; 81421251 MOLDED TO WIDTH STRAIGHT
Mat Top Modular Belting; 8506; Perforated Top; 3/4" Pitch; 12" Modular Belting Width; Straight Running; Polyester Pin Material; 0.34" Plate Height
Part #
HP8506-12IN MTW
BDI #
21473915
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Belting/Modular-Belting/HP8506-12IN-MTW/p/21473915
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
0.73
EAN
0793699460438
Product Group - BDI
M00330
Modular Belting Size
8506
Basic Construction
Perforated Top
Component
Modular Belting
Modular Belting Type
Straight Running
Pin Material
Polyester
Price Unit
FT
Order in Multiples of
0.75 IN
Minimum Order Quantity
1 FT
Inch - Metric
Inch
Other Features
Chain Bottom to Center Distance 1 Inch
Category - BDI
Flat Top Modular Belting
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
0.101
Long Description
Mat Top Modular Belting; 8506; Perforated Top; 3/4" Pitch; 12" Modular Belting Width; Straight Running; Polyester Pin Material; 0.34" Plate Height
Modular Belting Width
12 Inch | 304.8 Millimeter
Pitch
0.75 Inch | 19.05 Millimeter
Plate Height
0.34 Inch | 8.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh