https://www.bdiexpress.com/medias/INDREXBELTXX-MDLR-8506-ST-300X300.jpg?context=bWFzdGVyfHJvb3R8NDQ2MDJ8aW1hZ2UvanBlZ3xhR1kyTDJnME5TOHhNREl3T0RjME5ETTNORE13TWk5SlRrUlNSVmhDUlV4VVdGaGZUVVJNVWw4NE5UQTJYMU5VWHpNd01GZ3pNREF1YW5CbnwxYWMyNWEwYzljZjMxMjU5YWMyZDg2MjNmZDNlNmI3MjRiOWEzNmQ2NDJmOWJiNThlNGFiZTIzMjkwZDM2YjJh
REXNORD
REXNORD
HP8506-24IN
REXNORD REXNORD
Description
HP8506-24 MATTOP CHAIN
Mat Top Modular Belting; 8506; Solid Top; 3/4" Pitch; 24" Modular Belting Width; Straight Running and Back Flexing; Polyester Pin Material; 0.34" Plate Height
Part #
8536672
BDI #
22464042
Details
210.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Belting/Modular-Belting/HP8506-24IN/p/22464042
Your Price
$ 210.96 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
1.46
EAN
0793699348736
Product Group - BDI
M00330
Modular Belting Size
8506
Basic Construction
Solid Top
Component
Modular Belting
Modular Belting Type
Straight Running | Back Flexing
Pin Material
Polyester
Price Unit
FT
Order in Multiples of
0.75 IN
Minimum Order Quantity
1 FT
Inch - Metric
Inch
Other Features
Chain Bottom to Center Distance 1 Inch
Category - BDI
Flat Top Modular Belting
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
0.201
Long Description
Mat Top Modular Belting; 8506; Solid Top; 3/4" Pitch; 24" Modular Belting Width; Straight Running and Back Flexing; Polyester Pin Material; 0.34" Plate Height
Plate Height
0.34 Inch | 8.7 Millimeter
Modular Belting Width
24 Inch | 609.6 Millimeter
Pitch
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh