https://www.bdiexpress.com/medias/INDXXXXXXXXX-27288266-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY4MTB8aW1hZ2UvanBlZ3xhR05pTDJneFl5OHhNRE0zTXpNek1qTXdNemt3TWk5SlRrUllXRmhZV0ZoWVdGaGZNamN5T0RneU5qWmZNekF3ZURNd01DNXFjR2N8YTk1NzA1YzQ5YTEzN2NhNzY4ODU5NzNlNGMyYzBiOWNjNTZkZjNhNjE3MDQ0YTgzNzRiYjYwNjEwZTdhMTZiNw
REXNORD
REXNORD
HT5935-6IN
REXNORD REXNORD
Description
HT5935-6IN MAT TOP CHAIN ; NON RETURNABLE 50/BOX
Mat Top Modular Belting; 5935; Solid Top; 3/4" Pitch; 6" Modular Belting Width; Straight Running and Back Flexing; High Temperature; Polypropylene Pin Material; 0.34" Plate Height
Part #
HT5935-6IN
BDI #
27288266
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Belting/Modular-Belting/HT5935-6IN/p/27288266
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151614
Weight / Kilogram
0.209
EAN
0793699347050
Product Group - BDI
M00330
Modular Belting Size
5935
Basic Construction
Solid Top
Component
Modular Belting
Modular Belting Type
Straight Running | Back Flexing
Material Type
High Temperature
Pin Material
Polypropylene
Price Unit
FT
Order in Multiples of
0.75 IN
Minimum Order Quantity
1 FT
Inch - Metric
Inch
Other Features
FDA Approved | Chain Bottom to Center Distance 0.17 Inch | Min Back Flex Radius 1 Inch | Optional Stainless Steel Pin
Category - BDI
Flat Top Modular Belting
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
0.92
Product Detail
Mat Top Chain
Product Specification
5935 Chain Size; Solid Top; 3/4" Pitch; 6" Width; Straight Running; Beige High Temperature Material; Polypropylene Pin
Long Description
Mat Top Modular Belting; 5935; Solid Top; 3/4" Pitch; 6" Modular Belting Width; Straight Running and Back Flexing; High Temperature; Polypropylene Pin Material; 0.34" Plate Height
Modular Belting Width
6 Inch | 152.4 Millimeter
Plate Height
0.34 Inch | 8.7 Millimeter
Pitch
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh