https://www.bdiexpress.com/medias/INDREXBELTXX-MDLR-5936-PT-300X300.jpg?context=bWFzdGVyfHJvb3R8NDc0NTl8aW1hZ2UvanBlZ3xhR00yTDJnMFl5OHhNREl3T0RjME5ERTNOelk1TkM5SlRrUlNSVmhDUlV4VVdGaGZUVVJNVWw4MU9UTTJYMUJVWHpNd01GZ3pNREF1YW5CbnxjNjE1ZWJmNDAzOGRlMDljZmY4MDY2NjIyNDU1NWFmNjliNTI3ZDJhNTEwNWVjMjRjZDAyZTAyYzhlN2JlNDg0
REXNORD
REXNORD
HT5936-30IN
REXNORD REXNORD
Description
HT5936-30IN MATTOP CHAIN
Mat Top Modular Belting; 5936; Perforated Top; 3/4" Pitch; 30" Modular Belting Width; Straight Running; Polypropylene Pin Material; 0.34" Plate Height
Part #
HT5936-30IN
BDI #
24110340
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Belting/Modular-Belting/HT5936-30IN/p/24110340
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151614
Weight / Kilogram
1.04
EAN
0793699263862
Product Group - BDI
M00330
Modular Belting Size
5936
Basic Construction
Perforated Top
Component
Modular Belting
Modular Belting Type
Straight Running
Pin Material
Polypropylene
Price Unit
FT
Order in Multiples of
0.75 IN
Minimum Order Quantity
1 FT
Inch - Metric
Inch
Other Features
Chain Bottom to Center Distance 1 Inch
Category - BDI
Flat Top Modular Belting
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
0.144
Long Description
Mat Top Modular Belting; 5936; Perforated Top; 3/4" Pitch; 30" Modular Belting Width; Straight Running; Polypropylene Pin Material; 0.34" Plate Height
Plate Height
0.34 Inch | 8.7 Millimeter
Pitch
0.75 Inch | 19.05 Millimeter
Modular Belting Width
30 Inch | 762 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh