https://www.bdiexpress.com/medias/INDREXBELTXX-MDLR-8505-RT-300X300.jpg?context=bWFzdGVyfHJvb3R8Mzg2MTZ8aW1hZ2UvanBlZ3xhR1ZtTDJnMk55OHhNREl3TmpjeU56ZzVOekV4T0M5SlRrUlNSVmhDUlV4VVdGaGZUVVJNVWw4NE5UQTFYMUpVWHpNd01GZ3pNREF1YW5CbnwwOGM3NGM3MDBhNjA1YTQzNDA3MDIwODMxYTU2NjQ3N2YzNmZkNzE0ODYyNGEyMGI0YWVmZjZjZTA0OTBkNTcz
REXNORD
REXNORD
HT8505RT-12IN
REXNORD REXNORD
Description
HT8505RT-12IN MATTOP CHAIN ; NON RETURNABLE
Mat Top Modular Belting; 8505; Solid Top; 3/4" Pitch; 12" Modular Belting Width; Straight Running and Back Flexing; Polypropylene Pin Material; 0.34" Plate Height
Part #
HT8505RT-12IN
BDI #
21473969
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Belting/Modular-Belting/HT8505RT-12IN/p/21473969
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
0.669
EAN
0698210027186
Product Group - BDI
M00330
Modular Belting Size
8505
Basic Construction
Solid Top
Component
Modular Belting
Modular Belting Type
Straight Running | Back Flexing
Pin Material
Polypropylene
Price Unit
FT
Order in Multiples of
0.75 IN
Minimum Order Quantity
1 FT
Inch - Metric
Inch
Other Features
Chain Bottom to Center Distance 1 Inch
Category - BDI
Flat Top Modular Belting
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
0.092
Long Description
Mat Top Modular Belting; 8505; Solid Top; 3/4" Pitch; 12" Modular Belting Width; Straight Running and Back Flexing; Polypropylene Pin Material; 0.34" Plate Height
Plate Height
0.34 Inch | 8.7 Millimeter
Modular Belting Width
12 Inch | 304.8 Millimeter
Pitch
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh