https://www.bdiexpress.com/medias/INDREXBELTXX-MDLR-4705-ST-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMzNjR8aW1hZ2UvanBlZ3xhR1U1TDJnNU15OHhNRE0zTXpNNU16VXhORFV5Tmk5SlRrUlNSVmhDUlV4VVdGaGZUVVJNVWw4ME56QTFYMU5VWHpNd01IZ3pNREF1YW5CbnwyM2M2ZmQ4NGQ2MThiODdjZWQ5ZGRiNjg3MWE1MDc1YzBjZjUyNjYwYTFkODVjYmQzZGQ3OTQzMTQ0M2NjOTEy
REXNORD
REXNORD
LF4705-12
REXNORD REXNORD
Description
LF4705-12 MATTOP CHAIN ; 12" WD WITH ACETAL PIN STRAIGHT
Mat Top Modular Belting; 4705; Solid Top; 1-1/2" Pitch; 12" Modular Belting Width; Straight Running and Back Flexing; Low Friction; Acetal Pin Material; 1/2" Plate Height
Part #
LF4705-12
BDI #
21839349
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Belting/Modular-Belting/LF4705-12/p/21839349
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
0.84
EAN
0793699249781
Product Group - BDI
M00330
Modular Belting Size
4705
Basic Construction
Solid Top
Component
Modular Belting
Modular Belting Type
Straight Running | Back Flexing
Material Type
Low Friction
Pin Material
Acetal
Price Unit
FT
Order in Multiples of
1.5 IN
Minimum Order Quantity
1 FT
Inch - Metric
Inch
Other Features
FDA Approved | Chain Bottom to Center Distance 0.25 Inch | Min Back Flex Radius 1.5 Inch
Category - BDI
Flat Top Modular Belting
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
LF4705 12
Weight / LBS
1.86
Long Description
Mat Top Modular Belting; 4705; Solid Top; 1-1/2" Pitch; 12" Modular Belting Width; Straight Running and Back Flexing; Low Friction; Acetal Pin Material; 1/2" Plate Height
Pitch
1.5 Inch | 38.1 Millimeter
Plate Height
0.5 Inch | 12.7 Millimeter
Modular Belting Width
12 Inch | 304.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh