https://www.bdiexpress.com/medias/INDREXBELTXX-MDLR-5935-ST-300X300.jpg?context=bWFzdGVyfHJvb3R8NDAxMjN8aW1hZ2UvanBlZ3xhRGMwTDJnMFpDOHhNREl3T0RjME5ERXhNakUxT0M5SlRrUlNSVmhDUlV4VVdGaGZUVVJNVWw4MU9UTTFYMU5VWHpNd01GZ3pNREF1YW5CbnxlZGU0MWI3ZDMyMjczMTMzNzQ3NDU3YzNmYjE3NGRlY2RmMzRkMDU1Y2Y2Y2FiOWRiNWZiMDUxNmVlNjFkZmNj
REXNORD
REXNORD
LF5935-36IN
REXNORD REXNORD
Description
LF5935-36IN MATTOP CHAIN ; 36" WD X 0.75" PITCH W/POLYPROPYLENE PIN
Mat Top Modular Belting; 5935; Solid Top; 3/4" Pitch; 36" Modular Belting Width; Straight Running and Back Flexing; Polypropylene Pin Material; 0.34" Plate Height
Part #
LF5935-36IN
BDI #
21853000
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Belting/Modular-Belting/LF5935-36IN/p/21853000
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151614
Weight / Kilogram
1.769
EAN
0793699347425
Product Group - BDI
M00330
Modular Belting Size
5935
Basic Construction
Solid Top
Component
Modular Belting
Modular Belting Type
Straight Running | Back Flexing
Pin Material
Polypropylene
Price Unit
FT
Order in Multiples of
0.75 IN
Minimum Order Quantity
1 FT
Inch - Metric
Inch
Other Features
Chain Bottom to Center Distance 1 Inch
Category - BDI
Flat Top Modular Belting
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
0.244
Long Description
Mat Top Modular Belting; 5935; Solid Top; 3/4" Pitch; 36" Modular Belting Width; Straight Running and Back Flexing; Polypropylene Pin Material; 0.34" Plate Height
Pitch
0.75 Inch | 19.05 Millimeter
Plate Height
0.34 Inch | 8.7 Millimeter
Modular Belting Width
36 Inch | 914.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh