

REXNORD
REXNORD
RRR1000XLG 0038 MM
REXNORD REXNORD
Description
RRR1000XLG 0038 MM MODULAR BELTING ; 871.00.00
Mat Top Modular Belting; 1000; Raised Rib; 25.4MM Pitch; 38MM Modular Belting Width; Straight Running; Polypropylene Pin Material; 14.3MM Plate Height
Part #
RRR1000XLG 0038 MM
BDI #
18618528

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Material-Handling/Conveyor-Belting/Modular-Belting/RRR1000XLG-0038-MM/p/18618528
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
0
Product Group - BDI
M00132
Modular Belting Size
1000
Basic Construction
Raised Rib
Component
Modular Belting
Modular Belting Type
Straight Running
Pin Material
Polypropylene
Price Unit
FT
Order in Multiples of
1 IN
Minimum Order Quantity
1 FT
Inch - Metric
Metric
Other Features
Chain Bottom to Center Distance 1.97 Inch
Category - BDI
Flat Top Modular Belting
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Long Description
Mat Top Modular Belting; 1000; Raised Rib; 25.4MM Pitch; 38MM Modular Belting Width; Straight Running; Polypropylene Pin Material; 14.3MM Plate Height
Modular Belting Width
1.496 Inch | 38 Millimeter
Pitch
1 Inch | 25.4 Millimeter
Plate Height
0.56 Inch | 14.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh