REXNORD
REXNORD
WHT1011-32IN
REXNORD REXNORD
Description
WHT1011-32IN CONVEYOR BELT ; NON-RETURNABLE W/POLYESTER PIN
Modular Mat Top Belting; 1011; Nub Top; Modular Belting; 1" Pitch; 32" Modular Belting Width; Straight Running; White High Temperature; Polyester Pin Material; 0.43" Plate Height
Part #
10683376
BDI #
23869818

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Material-Handling/Conveyor-Belting/Modular-Belting/WHT1011-32IN/p/23869818
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101715
Weight / Kilogram
0.081
EAN
0782935204752
Product Group - BDI
M00132
Modular Belting Size
1011
Basic Construction
Nub Top
Component
Modular Belting
Modular Belting Type
Straight Running
Material Type
White High Temperature
Pin Material
Polyester
Price Unit
FT
Order in Multiples of
1 IN
Minimum Order Quantity
50 FT
Inch - Metric
Inch
Other Features
Klean Top belt | 600 Links
Category - BDI
Flat Top Modular Belting
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
WHT1011-32IN
Weight / LBS
0.18
Long Description
Modular Mat Top Belting; 1011; Nub Top; Modular Belting; 1" Pitch; 32" Modular Belting Width; Straight Running; White High Temperature; Polyester Pin Material; 0.43" Plate Height
Plate Height
0.43 Inch | 10.922 Millimeter
Pitch
1 Inch | 25.4 Millimeter
Modular Belting Width
32 Inch | 812.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh