https://www.bdiexpress.com/medias/INDREXXXTXXX-10834388-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIyODd8aW1hZ2UvanBlZ3xhR1k0TDJnd05DOHhNRE0wTXpJMU9UTXdPREEyTWk5SlRrUlNSVmhZV0ZSWVdGaGZNVEE0TXpRek9EaGZNekF3ZURNd01DNXFjR2N8NmE4ZjNmMTU1Y2Y0MWRkMDRmZDZmZGY0MzM4MDA3N2FmNjhkN2IxMmRmMWJjNGU3ZTJjZmRjMGZkMWNjZGVlOA
REXNORD
REXNORD
WHT1675-30IN_RB-RB
REXNORD REXNORD
Description
WHT1675-30IN_RB-RB CONVEYOR BELT (SMARTCATALOG)
Modular Mat Top Belting; 1675; Open Area; Modular Belting; 1" Pitch; 30" Modular Belting Width; Side Flexing; High Temperature; Polyester Pin Material
Part #
10834416
BDI #
26265647
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Belting/Modular-Belting/WHT1675-30IN-RB-RB/p/26265647
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
EAN
782935360311
Weight / US pound
0.26
Product Group - BDI
M00132
Modular Belting Size
1675
Basic Construction
Open Area
Component
Modular Belting
Modular Belting Type
Side Flexing
Material Type
High Temperature
Pin Material
Polyester
Price Unit
FT
Order in Multiples of
1 IN
Minimum Order Quantity
1 FT
Inch - Metric
Inch
Other Features
Klean Top Tight Radius WHT Belt
Category - BDI
Flat Top Modular Belting
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10834416
Weight / LBS
0.26
Long Description
Modular Mat Top Belting; 1675; Open Area; Modular Belting; 1" Pitch; 30" Modular Belting Width; Side Flexing; High Temperature; Polyester Pin Material
Pitch
1 Inch | 25.4 Millimeter
Modular Belting Width
30 Inch | 762 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh