https://www.bdiexpress.com/medias/INDREXXXTXXX-WHT6938-12-300x300.jpg?context=bWFzdGVyfHJvb3R8NDkyMDF8aW1hZ2UvanBlZ3xhR1JpTDJnNU9TOHhNRE0wTXpJek1EQTNPVEF3Tmk5SlRrUlNSVmhZV0ZSWVdGaGZWMGhVTmprek9GOHhNbDh6TURCNE16QXdMbXB3Wnd8MDA5OGJmNDRjZTIyMjgwNGY2YjMxNmM1YWRmZWZmMzUzMDI5OTQ4NDBhMTA1ODdmZWY4NTVjODJjMTc0MmM3NA
REXNORD
REXNORD
WHT6938-12IN
REXNORD REXNORD
Description
WHT6938-12IN MATTOP CHAIN
Modular Mat Top Belting; 6938; Open Area; Modular Belting; 3/4" Pitch; 12" Modular Belting Width; Straight Running; High Temperature; Polypropylene Pin Material; 0.41" Plate Height
Part #
WHT6938-12IN
BDI #
22463892
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Belting/Modular-Belting/WHT6938-12IN/p/22463892
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
0.34
EAN
0793699262797
Product Group - BDI
M00330
Modular Belting Size
6938
Basic Construction
Open Area
Component
Modular Belting
Modular Belting Type
Straight Running
Material Type
High Temperature
Pin Material
Polypropylene
Price Unit
FT
Order in Multiples of
0.75 IN
Minimum Order Quantity
1 FT
Inch - Metric
Inch
Other Features
Mat Top Chain Molded In White
Category - BDI
Flat Top Modular Belting
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10029100
Weight / LBS
0.05
Long Description
Modular Mat Top Belting; 6938; Open Area; Modular Belting; 3/4" Pitch; 12" Modular Belting Width; Straight Running; High Temperature; Polypropylene Pin Material; 0.41" Plate Height
Pitch
0.75 Inch | 19.05 Millimeter
Plate Height
0.41 Inch | 10.414 Millimeter
Modular Belting Width
12 Inch | 304.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh