https://www.bdiexpress.com/medias/INDXXXXXXXXX-27288231-300x300.jpg?context=bWFzdGVyfHJvb3R8NDQ2NTN8aW1hZ2UvanBlZ3xhREJpTDJnNFpDOHhNRE0zTXpNeU56azBOVGMxT0M5SlRrUllXRmhZV0ZoWVdGaGZNamN5T0RneU16RmZNekF3ZURNd01DNXFjR2N8OGY3ZWNlZWRhZWU1OGIzMTJkNzNkOTgxMmQ5MzgzNGFlMjVlMDVlZjJiYjdiZGQzMzhlNzI4YzA3Zjg3ZWEzZg
REXNORD
REXNORD
WHT8506-18IN
REXNORD REXNORD
Description
WHT8506-18IN MAT TOP CHAIN ; NON RETURNABLE
Mat Top Modular Belting; Series 8506; Perforated Top; 3/4" Pitch; 18" Width; Straight Running; Polypropylene Pin Material
Part #
WHT8506-18IN
BDI #
27288231
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Belting/Modular-Belting/WHT8506-18IN/p/27288231
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151614
Weight / Kilogram
0
EAN
0782934870354
Product Group - BDI
M00330
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Product Detail
Mat Top Modular Belting
Product Specification
Series 8506; Perforated Top; 3/4" Pitch; 18" Width; Straight Running; Polypropylene Pin Material
Long Description
Mat Top Modular Belting; Series 8506; Perforated Top; 3/4" Pitch; 18" Width; Straight Running; Polypropylene Pin Material