

HABASIT BELTING
HABASIT BELTING
NSL-10ELBV 11 45MM X 2200MM BIAS
HABASIT BELTING HABASIT BELTING
Description
NSL-10ELBV 11 45MMX2200MM BIAS CNVR BELT ; FINGER CUT ENDLESS BELT
Conveyor Belt; 45MM Wide; 2200MM Length; PVC Conveying Side Material; Longitudinal Groove Structure Conveying Side Surface; Super-Adhesive Conveying Side Property; Black Conveying Side Color; Polyester Traction Layer; 2 Number of Fabrics; Polyester Pulley Side Material; Fabric Pulley Side Surface; Non-Adhesive Pulley Side Property; White Pulley Side Color
Part #
NSL-10ELBV 11 45MM X 2200MM BIAS
BDI #
25203091
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Belting/NSL-10ELBV-11-45MM-X-2200MM-BIAS/p/25203091
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101715
Weight / Kilogram
0
Product Group - BDI
M00132
Harmonized Tariff Code
8431.39.00.10
Noun
Belt
Keyword String
Conveyor
Manufacturer URL
https://www.habasit.com
Product Detail
Conveyor Belt
Product Specification
45MM Wide; 2200MM Length; PVC Conveying Side Material; Longitudinal Groove Structure Conveying Side Surface; Super-Adhesive Conveying Side Property; Black Conveying Side Color; Polyester Traction Layer; 2 Number of Fabrics; Polyester Pulley Side Material; Fabric Pulley Side Surface; Non-Adhesive Pulley Side Property; White Pulley Side Color
Long Description
Conveyor Belt; 45MM Wide; 2200MM Length; PVC Conveying Side Material; Longitudinal Groove Structure Conveying Side Surface; Super-Adhesive Conveying Side Property; Black Conveying Side Color; Polyester Traction Layer; 2 Number of Fabrics; Polyester Pulley Side Material; Fabric Pulley Side Surface; Non-Adhesive Pulley Side Property; White Pulley Side Color