https://www.bdiexpress.com/medias/INDSKFBTUNTX-MINR-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAwMDl8aW1hZ2UvanBlZ3xhR0UxTDJnNE9DOHhNREF5T0RVMU9UWTJNekV6TkM5SlRrUlRTMFpDVkZWT1ZGaGZUVWxPVWw5VFZFUmZNekF3ZURNd01DNXFjR2N8YzI3NzgwNjc4MmIxYjdmNzY5OTcxMGE0ZTVhYjg5Y2Q2M2NkYWU3YzQxNDFiZmJhYjIwN2EyZTgyMmExODU0NQ
NILOS
NILOS
11MI-08-15
NILOS NILOS
Description
11MI-08-15 BALL TRANSFER UNIT
Ball Transfer Unit; Stud; 7.9MM Ball Diameter; Stainless Steel Ball; 110 Lbs Max Load; 14MM Base to Ball Height; 18MM Housing Diameter; 12MM Housing Height; Stainless Steel Housing
Part #
11MI-08-15
BDI #
1240048
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Ball-Transfer-Unit/11MI-08-15/p/1240048
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.03
EAN
7316578059672
Product Group - BDI
M00134
Product Name
Ball Transfer Unit
Fitting Type
Stud
Ball Material
Stainless Steel
Maximum Load
110 Lbs
Flange Size if applicable
Not Applicable
Housing Material
Stainless Steel
Stud Thread Size
M8
Other Features
Miniature
Inch - Metric
Metric
Long Description
Ball Transfer Unit; Stud; 7.9MM Ball Diameter; Stainless Steel Ball; 110 Lbs Max Load; 14MM Base to Ball Height; 18MM Housing Diameter; 12MM Housing Height; Stainless Steel Housing
Housing Height
0.472 Inch | 12 Millimeter
Housing Diameter
0.709 Inch | 18 Millimeter
Stud Thread Length
0.709 Inch | 18 Millimeter
Overall Height
1.26 Inch | 32 Millimeter
Ball Outside Diameter
0.311 Inch | 7.9 Millimeter
Stud Height if applicable
0.709 Inch | 18 Millimeter
Base to Ball Height
0.551 Inch | 14 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh