![4040-02](/medias/INDGENBTUNTX-4040-PRSFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQxMjF8aW1hZ2UvanBlZ3xhR05oTDJnMk1DOHhNRGN4TVRJMU1UUXhPVEUyTmk5SlRrUkhSVTVDVkZWT1ZGaGZOREEwTUY5UVVsTkdWRjh6TURCNE16QXdMbXB3Wnd8NDEwMzgwYmZjMjgyZjllMjc3ZjMwOTI5ZGYyYzYzNDhlOGFmYzUyZmMwYmM3ZmE2NzI5MTc1OGM3MGRkNzhkNA)
![4040-02](/medias/INDGENBTUNTX-4040-PRSFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQxMjF8aW1hZ2UvanBlZ3xhR05oTDJnMk1DOHhNRGN4TVRJMU1UUXhPVEUyTmk5SlRrUkhSVTVDVkZWT1ZGaGZOREEwTUY5UVVsTkdWRjh6TURCNE16QXdMbXB3Wnd8NDEwMzgwYmZjMjgyZjllMjc3ZjMwOTI5ZGYyYzYzNDhlOGFmYzUyZmMwYmM3ZmE2NzI5MTc1OGM3MGRkNzhkNA)
GENERAL BEARING
GENERAL BEARING
4040-02
GENERAL BEARING GENERAL BEARING
Description
4040-02 ; POR
Ball Transfer Unit; Press Fit; 5/8" Ball Diameter; Steel Ball Material; Ball Up 40 Lbs Max Load; 1.375 IN Dia Flange Size; 3/4" Base to Ball Height; 9/16" Housing Height; Steel Housing Material
Part #
4040-02
BDI #
426203
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Ball-Transfer-Unit/4040-02/p/426203
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.036
EAN
0662300322901
Product Group - BDI
M00134
Product Name
Ball Transfer Unit
Fitting Type
Press Fit
Ball Material
Steel
Maximum Load
Ball Up 40 Lbs
Flange Size if applicable
1.375 IN Dia
Housing Material
Steel
Other Features
Light Capacity | Corrosion Resistant | Zinc Plated Housing
Inch - Metric
Inch
Long Description
Ball Transfer Unit; Press Fit; 5/8" Ball Diameter; Steel Ball Material; Ball Up 40 Lbs Max Load; 1.375 IN Dia Flange Size; 3/4" Base to Ball Height; 9/16" Housing Height; Steel Housing Material
Stud Thread Length
0 Inch | 0 Millimeter
Base to Ball Height
0.75 Inch | 19.05 Millimeter
Ball Outside Diameter
0.625 Inch | 15.875 Millimeter
Housing Height
0.563 Inch | 14.3 Millimeter
Stud Height if applicable
0 Inch | 0 Millimeter
Housing Diameter
0 Inch | 0 Millimeter
Overall Height
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh