GENERAL BEARING
GENERAL BEARING
4230-01
GENERAL BEARING GENERAL BEARING
Description
GBC.4230-01 BALL TRANSFER UNIT ; 2 HOLE 1" BALL DIA STEEL BALL
Ball Transfer Unit; 2 Hole Bottom Flange; 1" Ball Diameter; Steel Ball Material; 125 Lbs Max Load; 2.697 IN Flange Size; 1-3/16" Base to Ball Height; 1.636" Housing Diameter; 7/8" Housing Height; Steel Housing Material
Part #
4230-01
BDI #
426226
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Ball-Transfer-Unit/4230-01/p/426226
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.145
EAN
0662300330203
Product Group - BDI
M00134
Product Name
Ball Transfer Unit
Fitting Type
2 Hole Bottom Flange
Ball Material
Steel
Maximum Load
125 Lbs
Flange Size if applicable
2.697 IN
Housing Material
Steel
Bolt Size
0.219 Inch
Other Features
Light Capacity | Corrosion Resistant | Zinc Plated Housing
Inch - Metric
Inch
Long Description
Ball Transfer Unit; 2 Hole Bottom Flange; 1" Ball Diameter; Steel Ball Material; 125 Lbs Max Load; 2.697 IN Flange Size; 1-3/16" Base to Ball Height; 1.636" Housing Diameter; 7/8" Housing Height; Steel Housing Material
Base to Ball Height
1.188 Inch | 30.175 Millimeter
Stud Height if applicable
0 Inch | 0 Millimeter
Stud Thread Length
0 Inch | 0 Millimeter
Overall Height
1.188 Inch | 30.175 Millimeter
Housing Height
0.875 Inch | 22.225 Millimeter
Ball Outside Diameter
1 Inch | 25.4 Millimeter
Housing Diameter
1.636 Inch | 41.554 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh