https://www.bdiexpress.com/medias/INDGENBTUNTX-4240-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMzODl8aW1hZ2UvanBlZ3xhRFUzTDJnd05DOHhNRGN4TVRJMU1qQTBNVGMxT0M5SlRrUkhSVTVDVkZWT1ZGaGZOREkwTUY5VFZFUmZNekF3ZURNd01DNXFjR2N8MTlkMTc4MzlmN2FiYWI0ZjI0MmU2YTBmMGE5ODc4OTk4NDYxZmEzZDVhYzQwMGE4ODk4MWYwZDAyMTYyMDZmYg
GENERAL BEARING
GENERAL BEARING
4240-03
GENERAL BEARING GENERAL BEARING
Description
GBC.4240-03 BALL TRANSFER UNIT ; STUD 1" BALL DIA STEEL BALL
Ball Transfer Unit; Stud; 1" Ball Diameter; Steel Ball Material; 125 Lbs Max Load; 1.356" Base to Ball Height; 1-13/64" Housing Diameter; Steel Housing Material
Part #
4240-03
BDI #
426231
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Ball-Transfer-Unit/4240-03/p/426231
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.107
EAN
0662300330500
Product Group - BDI
M00134
Product Name
Ball Transfer Unit
Fitting Type
Stud
Ball Material
Steel
Maximum Load
125 Lbs
Flange Size if applicable
Not Applicable
Housing Material
Steel
Stud Thread Size
5/16-18
Other Features
Light Capacity | Molded Nylon Wiper Seal | Corrosion Resistant | Black Oxide Finish Housing
Inch - Metric
Inch
Long Description
Ball Transfer Unit; Stud; 1" Ball Diameter; Steel Ball Material; 125 Lbs Max Load; 1.356" Base to Ball Height; 1-13/64" Housing Diameter; Steel Housing Material
Ball Outside Diameter
1 Inch | 25.4 Millimeter
Housing Diameter
1.203 Inch | 30.556 Millimeter
Stud Height if applicable
0.72 Inch | 18.288 Millimeter
Stud Thread Length
0.72 Inch | 18.288 Millimeter
Base to Ball Height
1.356 Inch | 34.442 Millimeter
Housing Height
0 Inch | 0 Millimeter
Overall Height
2.076 Inch | 52.73 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh