https://www.bdiexpress.com/medias/INDGENBTUNTX-4242-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYwNTF8aW1hZ2UvanBlZ3xhREJsTDJnd01pOHhNRGN4TVRJMU1qSXdOVFU1T0M5SlRrUkhSVTVDVkZWT1ZGaGZOREkwTWw5VFZFUmZNekF3ZURNd01DNXFjR2N8MGUyODNjMmRmNTU5ZmYyYTNlZjUwYzRiYzI2NDg0NDkzMDc2M2Y4ZjJiYTM2YzQ4ZDdkNzkyNmRmMWRjY2U5YQ
GENERAL BEARING
GENERAL BEARING
4242-03
GENERAL BEARING GENERAL BEARING
Description
4242-03 ; POR
Ball Transfer Unit; Stud; 1" Ball Diameter; Steel Ball Material; 125 Lbs Max Load; 1.356" Base to Ball Height; 1-13/64" Housing Diameter; Steel Housing Material
Part #
4242-03
BDI #
426232
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Ball-Transfer-Unit/4242-03/p/426232
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.095
EAN
0662300330555
Product Group - BDI
M00134
Product Name
Ball Transfer Unit
Fitting Type
Stud
Ball Material
Steel
Maximum Load
125 Lbs
Flange Size if applicable
Not Applicable
Housing Material
Steel
Stud Thread Size
5/16-18
Other Features
Light Capacity | Molded Nylon Wiper Seal | Without Threaded Stud | Corrosion Resistant | Black Oxide Finish Housing
Inch - Metric
Inch
Long Description
Ball Transfer Unit; Stud; 1" Ball Diameter; Steel Ball Material; 125 Lbs Max Load; 1.356" Base to Ball Height; 1-13/64" Housing Diameter; Steel Housing Material
Stud Thread Length
0.72 Inch | 18.288 Millimeter
Base to Ball Height
1.356 Inch | 34.442 Millimeter
Ball Outside Diameter
1 Inch | 25.4 Millimeter
Stud Height if applicable
0.72 Inch | 18.288 Millimeter
Housing Height
0 Inch | 0 Millimeter
Housing Diameter
1.203 Inch | 30.556 Millimeter
Overall Height
1.356 Inch | 34.442 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh