https://www.bdiexpress.com/medias/INDGENBTUNTX-4550-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI1MjB8aW1hZ2UvanBlZ3xhR1JtTDJnd09DOHhNRGN4TVRJMU1qUXdNakl3Tmk5SlRrUkhSVTVDVkZWT1ZGaGZORFUxTUY5VFZFUmZNekF3ZURNd01DNXFjR2N8NGRiZTVhM2QxOTRjYTdjM2EwNWY3ZDM0NjlmZDBiM2IwZDQ1YzgyNDFlZThjMzRkYTE1MTVkNWIzODgwMmVhMg
GENERAL BEARING
GENERAL BEARING
4550-03
GENERAL BEARING GENERAL BEARING
Description
GBC.4550-03 BALL TRANSFER UNIT
Ball Transfer Unit; Stud; 1" Ball Diameter; Steel Ball Material; 125 Lbs Max Load; 1-7/16" Base to Ball Height; 1-7/32" Housing Diameter; Steel Housing Material
Part #
4550-03
BDI #
426252
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Ball-Transfer-Unit/4550-03/p/426252
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.123
EAN
0662300330708
Product Group - BDI
M00134
Product Name
Ball Transfer Unit
Fitting Type
Stud
Ball Material
Steel
Maximum Load
125 Lbs
Flange Size if applicable
Not Applicable
Housing Material
Steel
Stud Thread Size
5/16-18
Other Features
Light Capacity | Corrosion Resistant | Black Oxide Finish Housing
Inch - Metric
Inch
Long Description
Ball Transfer Unit; Stud; 1" Ball Diameter; Steel Ball Material; 125 Lbs Max Load; 1-7/16" Base to Ball Height; 1-7/32" Housing Diameter; Steel Housing Material
Overall Height
2.25 Inch | 57.15 Millimeter
Housing Height
0 Inch | 0 Millimeter
Ball Outside Diameter
1 Inch | 25.4 Millimeter
Stud Height if applicable
0.813 Inch | 20.65 Millimeter
Base to Ball Height
1.438 Inch | 36.525 Millimeter
Stud Thread Length
0.813 Inch | 20.65 Millimeter
Housing Diameter
1.219 Inch | 30.963 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh