https://www.bdiexpress.com/medias/INDSKFBTUNTX-TUFF-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA1NDl8aW1hZ2UvanBlZ3xhRGN5TDJnNE5TOHhNREkyTXpJME9UWTRNalEyTWk5SlRrUlRTMFpDVkZWT1ZGaGZWRlZHUmw5VFZFUmZNekF3ZURNd01DNXFjR2N8MDAxNjJhZGMwYTNkYTRkNzhiMDdjNWY3OGE3Mzk3YTBkZTdmMWQwYjVhMzAzNTI5MGU0MTk1YWVmNTRmZTQyNA
NILOS
NILOS
BT 0519-23-15
NILOS NILOS
Description
BT 0519-23-15 BALL TRANSFER UNIT
Ball Transfer Unit; Stud; 20MM Base to Ball Height; 20MM Housing Diameter; 12.7MM Ball Outside Diameter; Stainless Steel Ball Material; 55 Lbs Max Load; 18MM Housing Height; Stainless Steel Housing Material
Part #
BT 0519-23-15
BDI #
24528886
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Ball-Transfer-Unit/BT-0519-23-15/p/24528886
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.19
EAN
7316579376938
Product Group - BDI
M00134
Product Name
Ball Transfer Unit
Fitting Type
Stud
Ball Material
Stainless Steel
Maximum Load
55 Lbs
Flange Size if applicable
Not Applicable
Housing Material
Stainless Steel
Stud Thread Size
M6
Other Features
Heavy Duty | Higher Load Capacity | Plain Solid Machined Body | Bolt Drill Hole Fixing
Inch - Metric
Metric
Category - BDI
Conveyor Components Ball Transfer Units
Harmonized Tariff Code
8431.39.00.10
Noun
Ball Transfer Unit
Keyword String
Transfer
Manufacturer URL
https://www.skf.com
Weight / LBS
0.09259
Long Description
Ball Transfer Unit; Stud; 20MM Base to Ball Height; 20MM Housing Diameter; 12.7MM Ball Outside Diameter; Stainless Steel Ball Material; 55 Lbs Max Load; 18MM Housing Height; Stainless Steel Housing Material
Housing Diameter
0.787 Inch | 20 Millimeter
Stud Thread Length
1.102 Inch | 28 Millimeter
Overall Height
1.89 Inch | 48 Millimeter
Base to Ball Height
0.787 Inch | 20 Millimeter
Stud Height if applicable
1.102 Inch | 28 Millimeter
Housing Height
0.709 Inch | 18 Millimeter
Ball Outside Diameter
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh