https://www.bdiexpress.com/medias/INDSKFBTUNTX-6025-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA5MTV8aW1hZ2UvanBlZ3xhRGcyTDJoaFpTOHhNRGN4TVRJME56WTFNRGcwTmk5SlRrUlRTMFpDVkZWT1ZGaGZOakF5TlY5VFZFUmZNekF3ZURNd01DNXFjR2N8MjA4M2UzYWVlMGU1NjVjMjQ1YTk3NzgyOTRkY2U3ZDBjYTU2OTJhYTMxMzdjMmIzMmQ2ZmQ3NmZlMWJiZTdjYg
SKF
SKF
BT 6025-1-15-25
SKF SKF
Description
SKF BT 6025-1-15-25
Ball Transfer Unit; Stud; 25.4MM Ball Diameter; Stainless Steel Ball; 529 Lbs Max Load; 45MM Base to Ball Height; 50.8MM Housing Diameter; 38.3MM Housing Height; Stainless Steel Housing
Part #
BT 6025-1-15-25
BDI #
1300069
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Ball-Transfer-Unit/BT-6025-1-15-25/p/1300069
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.273
Product Group - BDI
M00134
Product Name
Ball Transfer Unit
Fitting Type
Stud
Ball Material
Stainless Steel
Maximum Load
529 Lbs
Flange Size if applicable
Not Applicable
Housing Material
Stainless Steel
Stud Thread Size
M10
Other Features
High Capacity | Maximum Tightening Torque 15 Nm
Inch - Metric
Metric
Long Description
Ball Transfer Unit; Stud; 25.4MM Ball Diameter; Stainless Steel Ball; 529 Lbs Max Load; 45MM Base to Ball Height; 50.8MM Housing Diameter; 38.3MM Housing Height; Stainless Steel Housing
Stud Height if applicable
0.984 Inch | 25 Millimeter
Overall Height
3.071 Inch | 78 Millimeter
Base to Ball Height
1.772 Inch | 45 Millimeter
Housing Height
1.508 Inch | 38.3 Millimeter
Housing Diameter
2 Inch | 50.8 Millimeter
Stud Thread Length
0.984 Inch | 25 Millimeter
Ball Outside Diameter
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh